Beli Radiation Detector di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tenmars Radiation Meter
    Mulai

    Rp26.999.900

    Tenmars Radiation Meter
    Deskripsi:
    - Radiation dose rate measurement.- CPS/CPM: Geiger Counter count per second (CPS) count per minute(CPM).- RF strength measurement
    atribut:
    • Sensor: Radiation Dose Rate and Dose : Radiation sensor geiger-mueller tube; RF Strength : RF sensor Single axis sensor
    • Measurement Range: Radiation Dose Rate and Dose : 0.05µSv/h~1400µSv/h 5.00µRem/h~140mµRem; RF Strength : 0.1 ~ 14.0 V/m
    • Accuracy: Radiation Dose Rate and Dose : ±15% Cesium-137; RF Strength : ±2dB at 2.45GHz
    • Dimension (LxWxH) (mm): 115x60x31
    • Sample Rate: Radiation Dose Rate and Dose : 1 time/10 sec or 1 time/40 sec; RF Strength : 1 times/10 sec
    • Resolution: Radiation Dose Rate and Dose : 0.01µSv/h 0.01µRem/h; RF Strength : 0.01µW/m²,0.01µW/cm², 0.2mV/m,0.02mA/m, 2dB
    • Dose Logger Interval: 1~999 days
    • Frequency Range: 50MHz to 3.5GHz
    • Range: Radiation Dose Rate and Dose : Gamma energy 10KeV~1.25 MeV, X-rays energy 3KeV~3.0 MeV, β-beta energy 25KeV~3.5 MeV; RF Strength : (0.02uW/m² to 484.6uW/m²) (0.01uW/cm² to 45.3uW/cm²) (36.1mV/m to13.90V/m) (0.01mA/m to 30.01mA/m) (-46dBm to 16dBm)
  2. Custom Radiation Thermometer
    Mulai

    Rp1.299.900

    Custom Radiation Thermometer
    Deskripsi:
    For surface temperature measurement in factories and various work sites. For measuring the surface temperature of places that cannot be approached, such as high-voltage transformers. For checking gas leaks caused by fluorescent agents.
  3. Benetech Electromagnetic Radiation Tester
    Mulai

    Rp759.900

    Benetech Electromagnetic Radiation Tester
    Deskripsi:
    Radiation survey meter can test electric field radiation and magnetic field emission to reach the optimal test result. It is used to test and learn electromagnetic radiation situation indoor and outdoor. It is equipped with a built-in electromagnetic radiation sensor, which can display the radiation value on LCD digital display after processing by the control micro-chip. You can make reasonable processing or taking effective prevention measures toward the electromagnetic radiation according to the test result.
    atribut:
    • Dimensions (mm): 63.6x31x125.8
    • Reading Display: 3-1/2-digit LCD
    • Sampling Time: About 0.4 seconds
    • Over Range Indication: LCD display the maximum measure range
    • Operating Temperature (°C): 0 to 50
  4. Shinwa Rules Radiation Thermometer with Laser Point Function
    Mulai

    Rp1.299.900

    Shinwa Rules Radiation Thermometer with Laser Point Function
    atribut:
    • Material: Body: ABS resin
    • Power: Two AAA alkaline batteries
    • Type of display Temperature: Digital
    • Battery Life (hour): Continuous use 14
    • Dimensions (mm): 185x46x143
    • Precision: ± 2% or ± 2°C (applying the higher number)
    • Thermometer Type: Radiation thermometer (gun type)
  5. Horiba Radiation meter
    Mulai

    Rp38.999.900

    Horiba Radiation meter
    atribut:
    • Detection Method: CsI (Tl) scintillation method
    • Measurement range (?Sv/hour): 0.001 to 19.99
    • Sampling Time: 60 seconds
    • Power Supply: AA batteriesx2 (included)
    • Dimensions (mm): 68x28x121
  6. Bosean Gas Detector
    Mulai

    Rp2.799.900

    Bosean Gas Detector
    Deskripsi:
    Pompa pengambilan sampel gas adalah pompa self-priming yang dapat digunakan pada detektor gas. Prinsipnya menggunakan tipe self-priming membran karbon. Gas yang akan dideteksi dapat dipompa melalui pompa sampling, dan detektor gas digunakan untuk mengkalibrasi kebocoran gas. Kontennya kecil, operasinya sederhana, dan probe pemompaan diperpanjang.BH-GSP baru dirancang portabel pompa pengambilan sampel. Dengan keuntungan dari sederhana dan desain yang menarik, instalasi yang mudah, ukuran kecil, ringan, kebisingan rendah dan stabilitas yang baik, cocok untuk waktu yang lama terus menerus sampling gas beracun di udara.
  7. BOSCH Thermo Detector
    Mulai

    Rp1.899.900

  8. Bosean Fixed Gas Detector
    Mulai

    Rp10.999.900

    Bosean Fixed Gas Detector
    atribut:
    • Explosion Proof Grade: Exd ⅡC T6 Gb
    • Output Current (mA): 4-20
    • Shell Material: Aluminium
    • Working Temperature (°C): -20 to 50
  9. Mitech Personal Radiation Survey
    Mulai

    Rp6.899.900

    Mitech Personal Radiation Survey
    atribut:
    • Detector: Energy compensated GM counter tube
    • Energy Response (keV-MeV): 48-3.0
    • Power: 2 AAA batteries
    • Humidity (RH): 0-95%
    • Measurement Range: The dose rate: 0.01μSv/h-1mSv/h; The cumulative dose: 0.00μSv-999.9Sv
    • Dimensions (mm): 70x40x95
    • Accuracy (CPS/?Sv/hour): >1.5 (Relative to 137Cs)
    • Operating Temperature (°C): -10 to 50
  10. Smart Sensor Electromagnetic Radiation Meter
    Mulai

    Rp1.799.900

    Smart Sensor Electromagnetic Radiation Meter
    Deskripsi:
    SMART SENSOR AR1392 Adalah alat yang di dirancang untuk memberikan pengguna cara yang cepat, andal, dan mudah untuk mengukur tingkat radiasi medan elektromagnetik di sekitar saluran listrik, peralatan rumah tangga, dan perangkat industri. AR1392 meter radiasi elektromagnetik, ini adalah penguji profesional dan multi-fungsi. Terlebih lagi, mudah dioperasikan. Item baru, tidak terpakai, belum dibuka £ tidak rusak dalam kemasan aslinya. Produk kami telah diekspor ke lebih dari 40 negara di dunia. Kami percaya bahwa selama hari-hari globalisasi ekonomi dan budaya, poin kunci untuk menjalankan bisnis dengan sukses baik di dalam maupun di luar negeri adalah menjadi kreatif, perhatian, bersemangat, berkomitmen, dan rajin.
    atribut:
    • Accuracy: 5%uT (50uT-200uT)
    • Sampling Time: 0.5s
    • Power Supply: DC 4.5V (3 * AAA batteries) (NOT included)
    • Detection Frequency (Hz): 30-300
  11. Bosean Air Quality Detector
    Mulai

    Rp2.799.900

    Bosean Air Quality Detector
    Deskripsi:
    Bosean TZ01 adalah detektor kualitas udara rumah berkinerja tinggi, terutama digunakan untuk memantau konsentrasi gas PM2.5, HCHO, TVOC, CO dan CO2, serta suhu dan kelembaban. Instrumen ini dilengkapi dengan layar LCD berwarna 3,2 inci dan prompt alarm suara langsung. Instrumen menyimpan catatan data selama 8 jam terakhir dan dapat dilihat melalui antarmuka riwayat.Bosean T-Z01 Air Quality Detector Humidity Temperature Monitor adalah alat pemantauan kualitas udara yang dirancang untuk mengukur dan memantau kelembaban, suhu, dan kualitas udara di dalam ruangan. Alat ini membantu mengidentifikasi dan memantau parameter-parameter penting yang mempengaruhi kenyamanan dan kesehatan lingkungan dalam ruangan.Bosean T-Z01 Mempunyai 7 Parameter Pengukuran Di Antaranya:- CO2 (Kadar Karbon Dioksida)- CO (Kadar Karbon Monoksida)- PM2.5 (Partikel Mikron 2.5)- HCHO Formaldehyde (Formalin)- TVOC- Temperature (Suhu Udara)- Humidity (Kelembaban Udara)- Ditambah perhitungan Air Quality Index (AQI)
    atribut:
    • Screen: 3.2 inch color LCD display, resolution of 320 * 240
    • Working Humidity (%RH): ≤90
    • Sensors: Formaldehyde sensor, particulate matter sensor, air quality sensor, temperature and humidity sensor
    • HCHO Detection Range (mg/m³): 0-1.999
    • TVOC Detection Range (mg/m³): 0-9.999
    • PM2.5 Detection Range (µg/m³): 0-999
    • Dimensions (mm): 172x82x31
    • Power Supply: 1500mAh lithium battery, 5VDC-1.5A charger, Type-C charging interface
    • Working Temperature (°C): 0 to +50
  12. Tenmars Mini Pocket UV/AB Meter
    Mulai

    Rp4.699.900

    Tenmars Mini Pocket UV/AB Meter
    Deskripsi:
    - Ultra-violet irradiation measurement of UV.- UV detector spec trim from 290 nm to 390 nm.
    atribut:
    • Display: 3 3/4 digits LCD with maximum reading 4000
    • Range: 3999uW/cm² ~39.99mW/cm² (1000 uW/ cm²=1 mW/cm²)
    • UV Sensor Spectrums Band Pass (nm): 290 to 390
    • Accuracy: (±4%FS +2dgt ) FS: full scale15% : sunlight ultraviolet
    • Peak Sensitivity Wavelength (nm): 365
    • Sample Time (s): Approx. 3
    • Dimensions (mm): 133x48x27
    • EMC: this instrument is EMC-compliant and has undergone compatibility tests according to EN61326 (1997) + A1 (1998) + A2 (2001)
    • Over-Input: Display shows\" OL\"
  13. KRISBOW Alat Pendeteksi Logam
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    KRISBOW Alat Pendeteksi Logam
    atribut:
    • Alarm Type: Buzzer sound, LED lighting alarm and vibration alarm
    • Standard Sensitivity Level (mm): Pin: 30-60, Coin: 75-100, 20cm Dagger:160-180, 64 types pistol:180-195
    • Adjustable Sensitivity: Yes, with knob adjuster
    • Operating Frequency (kHz): 25
    • Operating Current (mA) : <50
    • Operating Environment (°C): -5 to 55 (<85%RH)
    • Packing Dimensions (mm): 510x95x50
    • Power Supply: DC9V (6F22) battery, standard (alkaline type) or rechargeable
    • Unit Dimensions (LxWxH) (mm): 410x80x42
  14. JAPAN PRECISION INSTRUMENTS Space Dosimeter
    Mulai

    Rp12.999.900

    JAPAN PRECISION INSTRUMENTS Space Dosimeter
    atribut:
    • Detection Method: CSI (TI) scintillator + photo diode type
    • Integral Time (hour): 0.00 - 999
    • Integrating Dose: 0.00 - 999μSV, 1.00 - 999mSV (switch from 1000μSV to mSV display)
    • Measurement range (?Sv/hour): 0.01 - 19.9
    • Measurement Target: Gamma ray
    • Accessories: Pouch with strap
    • Accuracy: ± 20%
    • Measurement Time (s): 30 (real-time measurement every 1 second from then on)
    • Package Size (mm): 195x155x50
    • Power Supply: AAA dry cellx2 (included for test)
    • Size (mm): 60x85x22
  15. B-ONE USA Weather Station
    Mulai

    Rp309.999.900

    B-ONE USA Weather Station
    atribut:
    • Wind Direction: ±3°
    • Wind Speed (mph): ±2 (±3km/h), ±5%
    • Air Temperature (°F): ±0.54 at -40 to 194°C (±0.3°C)
    • Relative Humidity: ±2% at 25°C
    • Rainfall: ±2% at < 2inch (5cm) per hour
    • Dew Point Temperature (°F): ±4 (±2°C)
    • External Sensor Ports: 5
    • Operating Temperature Range (°C): -30 to 55 (-22°F to 130°F)
    • Solar Radiation: ±5%
  16. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  17. Tenmars Magnetic Field Meter
    Mulai

    Rp2.699.900

    Tenmars Magnetic Field Meter
    Deskripsi:
    The Tenmars TM-191 electromagnetic field meter is a magnetic field meter , a radiometer used in experiments and science. Or electromagnetic wave meter , magnetic field. It is the extremely convenient electromagnetic field measurement application of Tenmars. Magnetic field meter emitted from telephone wave stations, microwave ovens, televisions, refrigerators, computers, etc. Determines the strength of electromagnetic fields emitted by devices in order to prevent or avoid harmful effects. affect human health. The machine displays with a large screen that is easy to see, the main measurement function is EMF/ELF with two units, micro-Tesla and mini-Gauss. The Tenmars TM-191 is an inexpensive electromagnetic field meter that has all the functions of a high-end measuring device.
  18. Tenmars Three Axis RF Field Strength Meter
    Mulai

    Rp6.499.900

    Tenmars Three Axis RF Field Strength Meter
    Deskripsi:
    This meter is designed for measuring and monitoring Radio-Frequency electromagnetic field strength. The meter is calibrated precisely over the frequency range of 50Mz~3.5 GHz.
  19. KRISBOW Alat Ukur pH &amp; Suhu
    Mulai

    Rp2.199.900

    KRISBOW Alat Ukur pH & Suhu
    atribut:
    • Temperature Range (°C): -5 to 50
    • Temperature Accuracy (°C): ± 0.8
    • Index Protection: IP65
    • Temperature Resolution: 0.1
    • pH Accuracy: ± 0.03
    • pH Range: 0 to 14
    • pH Resolution: 0.01
Daftar Harga Radiation Detector Terbaru April 2026
Tenmars Radiation MeterRp26.999.900
Custom Radiation ThermometerRp1.299.900
Benetech Electromagnetic Radiation TesterRp759.900
Shinwa Rules Radiation Thermometer with Laser Point FunctionRp1.299.900
Horiba Radiation meterRp38.999.900
Bosean Gas DetectorRp2.799.900
BOSCH Thermo DetectorRp1.899.900
Bosean Fixed Gas DetectorRp10.999.900
Mitech Personal Radiation SurveyRp6.899.900
Smart Sensor Electromagnetic Radiation MeterRp1.799.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)